Shop All Utility Sink Faucets
T&S
B-2271-CR Wall Mount Rough Chrome Service Sink Faucet
Mfr # 510B2271CR
Zoro # G811591152
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B2271CR
- Zoro # G811591152
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2271-CR wall mount rough chrome service sink faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. The Cerama cartridges provide outstanding durability and temperature tolerance and the vacuum breaker protects this faucet against backflow. And thanks to the included supply nipple kit this faucet can be modified with 1/2'' NPT male connections.Overall Dimensions:Spout Length: 2 3/8''Faucet Height: 3 3/4''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- TOTO T20/T40 Washlet S7 Elongated Bidet Toilet Seat (SW4726AT40#01)
- DELTA Delta Leland W-Connector (RP60457)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- MOEN Chrome Two-Handle Laundry Faucet (40812)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-8W-10-G)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 5" Gooseneck Spout (EVO-4DM-5G)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 8"O.C.Splash Mount (BKF-8W-XX-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Gooseneck Spout, 8" O.C. Splash Mount (BKF-8W-8G-G)
- T&S Utility Sink Faucets