Shop All Food Service Faucets
T&S
B-2261 Wall Mounted 33 3/8'' High Pre-Rinse Faucet with Adjustable Centers and 44'' Hose
Mfr # 510B2261
Zoro # G211583092
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B2261
- Zoro # G211583092
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-2261 wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPT female inlets on adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 33 3/8''Faucet Width: 9 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-5200NL FL x FL CURB STOP (314-104NL)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- JONES STEPHENS Key, 4 Way, 1/4, 9/32, 5/16, 11/32, Sq (J40005)
- JONES STEPHENS Deep Cl Flange, 6", Plas Swivel, PVC, 3"x4" (C53700)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- FISHER Faucet Swxh 03Srv (82295)
- T&S Food Service Faucets