Shop All Utility Sink Faucets
T&S
B-2117 Cart Spray Wash Faucet with 12'' Spray Arm Assembly Soap Injector 104'' Hose Rect
Mfr # 510B2117
Zoro # G111591791
product price: $1,734.99
/ea
Free Shipping & Returns
$1,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B2117
- Zoro # G111591791
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2117 cart spray wash faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation. Its 104'' stainless steel hose provides excellent reach while the 12'' spray arm assembly gives this faucet outstanding water pressure. The included soap injector makes it easy to spray add soap to the items you're washing and thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Faucet Height: 8 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 20)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-06-06-SS)
- KOHLER Awaken Showerarm Diverter (98770-BN)
- LEGEND VALVE 5/8OD x 3/8OD x 1/4OD T587N L (114-424NL)
- BK RESOURCES OptiFlow Solid Body Faucet, 3.5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-3G-G)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812A4-XL (Z812A4-XL****)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only W/Out Spout, 8"O.C. Deck Mount (BKF8HD-XX-G)
- BK RESOURCES WorkForce Standard Duty Faucet, Body Only, 4" O.C. deck mount (BKD-XX-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Gooseneck Spout, 8" O.C. Splash Mount (BKF-8W-8G-G)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (469)
- T&S Utility Sink Faucets