Shop All Utility Sink Faucets
T&S
B-1958 Service Sink Faucet with Integral Stops Vacuum Breaker and 4-Arm Handles
Mfr # 510B1958
Zoro # G911591786
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1958
- Zoro # G911591786
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-1958 service sink faucet features convenient 00JJ 1/2'' NPT female inlets with loose key stops as well as a vacuum breaker nozzle with 3/4'' garden hose thread and pail hook. It is designed with a 2 3/8'' clearance from the wall to the center line of the faucet as well as a 11 5/8'' clearance from the wall to the center of the outlet.This B-1958 service sink faucet offers superior support with a top support wall brace. For easy on / off water flow this unit is designed with two 175F four arm handles. Each faucet requires 8'' centers adjustable from 7 3/4'' to 8 1/4''.Overall Dimensions:Spout Length: 6 1/2''Faucet Height: 12 3/16''Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- CASH ACME Valve Relief 1/2F1/2M In (18277-0075)
- WARWICK HANGER 2 in. 12 in. Galvanized Carbon Steel Extension Pipe Hanger (1000-2)
- RHEEM Element, 4000W 208V (SP10867LL)
- DOBA-BNT Laundry Tray Faucet 2 Handle - 4 In., Chrome (SA111017)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Installation: Deck Mount (0084-ELS17)
- KOHLER Coralais Laundry Sink Faucet With Pla (15270-4-CP)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- KINGSTON BRASS KF202 Laundry Tray Faucet, Polished Chrome (KF202)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- T&S Utility Sink Faucets