Shop All Utility Sink Faucets
T&S
B-1450-01 Washdown Station with 1/2'' Mixing Valve 50' Hose and Water Gun
Mfr # 510B145001
Zoro # G611592526
product price: $3,536.99
/ea
Free Shipping & Returns
$3,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B145001
- Zoro # G611592526
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-01450-01 washdown station! This washdown station features a 1/2'' mixing valve with 1/2'' globe handles 1/2'' check valves and 1/2'' unions for excellent mixing and pressure. The 50' hose provides a long reach that makes it ideal for any business type and the included water gun provides outstanding water flow. And thanks to the included thermometer you can see the temperature of your water at a glance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 500 ft L (PEFR-4-0500)
- RICHELIEU 2 12inch 64 mm Strike and Keeper for Inswing Bathroom Partition Door, Chrome (51100140)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-25NL)
- KINGSTON BRASS FLCLASSIC7 3/4" Decor Escutcheon, Brushed Brass (FLCLASSIC7)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only W/Out Spout, 8"O.C. Deck Mount (BKF8HD-XX-G)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8190)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8-G)
- T&S Utility Sink Faucets