Shop All Food Service Faucets
T&S
B-1177 Deck Mounted Workboard Faucet
Mfr # 510B1177
Zoro # G011511929
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1177
- Zoro # G011511929
- Country of Origin United States
- Category Food Service Faucets
Description
The versatile T&S B-1177 deck mounted workboard faucet features a reliable self-closing spray valve with a 48'' reinforced vinyl hose to give you a precise rinsing option at your utility or prep sink! Simply adjust the two lever handles with color coded indexes and press the valve's trigger to control its water flow. The faucet also has an 11'' high rigid vacuum breaker nozzle with an 8 5/8'' spread.This T&S B-1177 deck mounted workboard faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 4'' centers for installation.Overall Dimensions:Spout Length: 8 5/8''Faucet Height: 11''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Blue Filter Activated Carbon Chrome (40547001)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 316, 2" (4381049650)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 3 in Pipe Size (401530)
- SSI Temporary Strainer, Cone Style, 4 In, SS (TC1VM1W-A4A)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S Food Service Faucets