Shop All Food Service Faucets
T&S
B-1172 Deck Mounted Workboard Faucet with Self-Closing Spray Valve Rect
Mfr # 510B1172
Zoro # G511511719
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1172
- Zoro # G511511719
- Country of Origin United States
- Category Food Service Faucets
Description
The versatile T&S B-1172 deck mounted workboard faucet features a reliable self-closing spray valve with a 48'' reinforced vinyl hose to give you a precise rinsing option at your utility or prep sink! The faucet has two lever handles with color coded indexes that control water flow out of the 8'' swing nozzle or the spray valve when it's trigger is pressed.This T&S B-1172 deck mounted workboard faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 8'' centers for installation.Overall Dimensions:Spout Length: 8''Faucet Height: 7 7/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5001)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (801-168)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8W-8-G)
- ANVIL 1/2 x 3 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015202)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Food Service Faucets