Shop All Food Service Faucets
T&S
B-1156 Wall Mounted Workboard Faucet with Spray Valve and 4'' Centers - 7 7/8'' Swing Nozzle
Mfr # 510B1156
Zoro # G111511829
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B1156
- Zoro # G111511829
- Country of Origin United States
- Category Food Service Faucets
Description
The versatile T&S B-1156 wall mounted workboard faucet features a reliable spray valve with a 48'' flexible stainless steel hose to give you a precise rinsing option at your utility or prep sink! The faucet has two lever handles with color coded indexes that control water flow out of the 7 7/8'' swing nozzle while a four arm handle mounted above the nozzle controls the spray valve's water pressure.This T&S B-1156 wall mounted workboard faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection. Installation of the faucet requires holes punched on 4'' centers while mounting the spray valve requires an additional 1 1/2'' cutout.Overall Dimensions:Spout Length: 7 7/8''Faucet Height: 5 7/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3352101.020)
- IN-SINK-ERATOR Oil Rubbed Bronze Stopper (STP-ORB)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 3 1/2" Opening, 1-1/2" (BKDR-4)
- ZORO SELECT 1" FNPT 304 SS Threaded Tee (2UA93)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S Food Service Faucets