Shop All Food Service Faucets
T&S
B-1156-CR Wall Mounted Workboard Faucet
Mfr # 510B1156CR
Zoro # G911511821
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1156CR
- Zoro # G911511821
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-1156-CR wall mounted workboard faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 4'' centers while its 7 7/8'' swing nozzle and 2.2 GPM aerator deliver gentle water flow that's ideal for multiple applications. A side spray nozzle and 48'' hose allow you to reach all corners of your sink with precise rinsing action.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 7 7/8''Faucet Height: 5 7/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Gripper, PFA, PTFE, ETFE, Comp, 3/4In (1207-0004)
- 3M Zeta Plus UW Fltr Crtrdg, Mdl Z2UB12PD20, Package Quantity 2, 1 gpm/sq. ft., 12" O.D., 7-3/8" H (Z2UB12PD205UW)
- MAID-O-MIST 52 Float Control Valve (52 Float Control Valve)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-FTB)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S Kitchen Faucets & Accessories