Shop All Food Service Faucets
T&S
B-1152 Deck Mounted Workboard Faucet with Spray Valve and 8'' Centers - 7 7/8'' Swing Nozzle
Mfr # 510B1152
Zoro # G211512016
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B1152
- Zoro # G211512016
- Country of Origin United States
- Category Food Service Faucets
Description
The versatile T&S B-1152 deck mounted workboard faucet features a reliable spray valve with a 48'' flexible stainless steel hose to give you a precise rinsing option at your utility or prep sink! The faucet has two lever handles with color coded indexes that control water flow out of the 7 7/8'' swing nozzle while a four arm handle mounted above the nozzle controls the spray valve's water pressure.This T&S B-1152 deck mounted workboard faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection. Installation of the faucet requires holes punched on 8'' centers while mounting the spray valve requires an additional 1 1/2'' cutout.Overall Dimensions:Spout Length: 7 7/8''Faucet Height: 5 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Flr Strainer-Fine Mesh Ss (111489)
- ZORO SELECT 2" Female NPT Black Forged Steel Half Coupling Class 3000 (1MNC2)
- PFISTER Pfister Rhen 24" Towel Bar Matte Black (BTB-RH2B)
- LEGEND VALVE 3/4" T-900 MXF BALL VALVE (101-524)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Kitchen Faucets & Accessories