Shop All Food Service Faucets
T&S
B-1151 Deck Mounted Workboard Faucet with Spray Valve and 4'' Centers - 7 7/8'' Swing Nozzle
Mfr # 510B1151
Zoro # G011511882
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1151
- Zoro # G011511882
- Country of Origin United States
- Category Food Service Faucets
Description
The versatile T&S B-1151 deck mounted workboard faucet features a reliable spray valve with a 48'' flexible stainless steel hose to give you a precise rinsing option at your utility or prep sink! The faucet has two lever handles with color coded indexes that control water flow out of the 7 7/8'' swing nozzle while a four arm handle mounted above the nozzle controls the spray valve's water pressure.This T&S B-1151 deck mounted workboard faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection. Installation of the faucet requires holes punched on 4'' centers while mounting the spray valve requires an additional 1 1/2'' cutout.Overall Dimensions:Spout Length: 7 7/8''Faucet Height: 5 1/2''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Tri-Clamp End x Male Pipe Thread - 3.813" Long 304 (21MP-4-304)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- APOLLO PEX 1/2 in. Plastic PEX Barb Plug (5-Pack), 5PK (PXPAP125PK)
- NOR EAST CONTROLS V5013B1029 4" Flanged 3 Way (V5013B1029)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S Kitchen Faucets & Accessories