Shop All Food Service Faucets
T&S
B-1148 Deck Mounted Workboard Faucet Rect
Mfr # 510B1148
Zoro # G011511936
Free Shipping & Returns
$427.99
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
- Brand T&S
- MFR # 510B1148
- Zoro # G011511936
- Country of Origin United States
- Category Food Service Faucets
Description
Perfect for hand sinks bar sinks and more the T&S B-1148 deck mounted workboard faucet features a polished chrome plated escutcheon for optimum stability and added visual appeal! It has a 10 1/2'' high swing nozzle with an 7 7/8'' spread and a B-PT stream regulator. An efficient 2.2 GPM aerator and comfortable lever handles with color coded indexes make this faucet a valuable addition to any establishment.This faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 8'' centers for installation.Overall Dimensions:Spout Length: 7 7/8''Faucet Height: 10 9/16''Faucet Width: 12 5/8''
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
- CHICAGO FAUCET Swing Spout, 8 In L, 2.2 GPM (L8JKABCP)
- ORBIT Y-Hose Connctr W/Shutoff (56389)
- NVENT CADDY Clevis Hanger, 1 In, 610 lb Max Load (4010100EG)
- SLOAN Flex Tube Diaphragm Kit, Dual Filtered (EBV1024A)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S Food Service Faucets