Shop All Food Service Faucets
T&S
B-1146-XS-F12 Wall Mounted Workboard Faucet
Mfr # 5101146XSF12
Zoro # G811511532
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 5101146XSF12
- Zoro # G811511532
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-1146-XS-F12 wall mounted workboard faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 4'' centers while its 10 11/16'' gooseneck spout and 1.2 GPM aerator deliver gentle water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent longevity thanks to a solid brass spindle and body. When the lever handles of this faucet are turned the cartridge lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 10 11/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUSHMATE Pressure Assist Flushing, 1-39/64" Size (M-101526-F31K)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2881-0)
- AMERICAN STANDARD Colony Handle Bs Dc Chrome (M950248-0020A)
- ASCO 8222G095 120/60 110/50 3/4" Npt. (8222G095)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S Food Service Faucets