Shop All Food Service Faucets
T&S
B-1146-V12-CR Wall Mounted Workboard Faucet
Mfr # 5101146V12CR
Zoro # G611511688
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 5101146V12CR
- Zoro # G611511688
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-1146-V12-CR wall mounted workboard faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 4'' centers while its 10 11/16'' gooseneck spout and 1.2 GPM aerator deliver gentle water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 10 11/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114S#12)
- KECKLEY 2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFS-CI125P34-FBI-GFV)
- KOHLER Universal Rite-Temp Therm Vlv Kit, Stop (28304-KS-NA)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24615LFG)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S Kitchen Faucets & Accessories