Shop All Food Service Faucets
T&S
B-1146-CR-WS Wall-Mounted 1.5 GPM Workboard Faucet with Gooseneck Spout and Lever Handles
Mfr # 510B1146CRWS
Zoro # G011511691
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1146CRWS
- Zoro # G011511691
- Country of Origin China
- Category Food Service Faucets
Description
Amplify the cleaning power in your establishment with this T&S wall-mounted workboard faucet. Equipped with a 5 3/4'' gooseneck spout this low-profile chrome-plated brass faucet utilizes a 1.5 GPM aerator to deliver strong water pressure perfect for handwashing applications. The lever handles are labeled with color-coded indexes for quick identification of water temperature.This faucet's 4'' centers make it simple to install; the 1/2'' NPT male inlet install kit sold separately provides all of the setup components you need. It is engineered for maximum durability and uses ceramic cartridges to adjust the flow rate and temperature range from 40 degrees to 140 degrees Fahrenheit. When the handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 8 5/8''Faucet Height: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3/4 In (HDPZ-75)
- GEBERIT Act Pl Omega60 Dual Glass Black (115.081.SJ.1)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- SLOAN El635A Cp Closet Sensor Wall Pl Kit L/O (3305107)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S Kitchen Faucets & Accessories