Shop All Food Service Faucets
T&S
B-1146-CR-KIT Wall Mount Workboard Faucet with 5 3/4'' Swivel Gooseneck Spout and 2.2 GPM Aerator
Mfr # 510B1146CRKIT
Zoro # G411511758
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1146CRKIT
- Zoro # G411511758
- Country of Origin United States
- Category Food Service Faucets
Description
Upgrade the efficiency of your cleaning process with this T&S B-1146-CR-KIT wall mount workboard faucet with 5 3/4'' swivel gooseneck spout and 2.2 GPM aerator. This unit utilizes a 1/2'' NPT close elbow and 24'' flexible supply hoses with 3/8'' compression inlets for easy wall mount installation. Dual lever handles are color-coded to indicate water temperature and feature quarter-turn Cerama cartridges with check valves to ensure that the faucet runs properly. The swivel gooseneck spout features a 5 3/4'' length for ample clearance and a 2.2 GPM aerator that introduces air into the water stream to reduce splashing and conserve water. Additionally a lock washer is included so that you can easily convert your unit from swivel to rigid.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 6 1/2''Faucet Height: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 60 Deg Elbow, 2 In Hub (1WJB1)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- LEGEND VALVE 1-1/4" X 6" GALVANIZED NIPPLE (356-130E)
- STEEL & OBRIEN 3" Tri-Clamp High Pressure Clamp - 304SS (13MHP-3-304)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S Food Service Faucets