Shop All Food Service Faucets
T&S
B-1146-04-CR-VF10 Wall-Mounted 1.0 GPM Workboard Faucet with Gooseneck Spout Rect
Mfr # 510B11460RVF10
Zoro # G811511716
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B11460RVF10
- Zoro # G811511716
- Country of Origin China
- Category Food Service Faucets
Description
Amplify the cleaning power in your establishment with this T&S wall-mounted workboard faucet. Equipped with a 5 3/4'' gooseneck spout this low-profile chrome-plated brass faucet utilizes a 1.0 GPM aerator to deliver steady water pressure perfect for handwashing applications. The 4'' wrist action handles are labeled with color-coded indexes for quick identification of water temperature.This faucet's 4'' centers make it simple to install and the included 1/2'' NPT male inlets provide the connection you need. It is engineered for maximum durability and uses ceramic cartridges to adjust the flow rate and temperature range from 40 degrees to 180 degrees Fahrenheit. When the handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 12''Faucet Height: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Extractor Tub Drain (05255)
- GROHE Universal Temperature Control Handle Sta (07627000)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- SMITH-COOPER 3" Black Floor Flange (4316000668)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S Kitchen Faucets & Accessories