Shop All Food Service Faucets
T&S
B-1146-02ACR-AM Wall-Mounted 2.2 GPM Workboard Faucet with Gooseneck Spout and Lever Handles
Mfr # 510B114602ACRAM
Zoro # G211511927
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B114602ACRAM
- Zoro # G211511927
- Country of Origin China
- Category Food Service Faucets
Description
Amplify the cleaning power in your establishment with this T&S wall-mounted workboard faucet. Equipped with a 4 3/8'' gooseneck spout this low-profile chrome-plated brass faucet utilizes a 2.2 GPM aerator to deliver optimal water pressure perfect for handwashing applications. The lever handles are labeled with color-coded indexes for quick identification of water temperature.This faucet's 4'' centers make it simple to install and the included 1/2'' NPT male inlets provide the connection you need. It is engineered for maximum durability and uses ceramic cartridges to adjust the flow rate and temperature range from 40 degrees to 140 degrees Fahrenheit. When the handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 4 3/8''Faucet Width: 8 5/8''Faucet Height: 9 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-7/8" O.D., 9 3/4 in H (255484-75)
- ZURN Pressure Reducing Valve 34-Nr3Xlp (34-NR3XLP)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024R)
- BASIKS Ball Valve, Electric Act, PVC, 2", AC95-265V (EBTB245PHB-200VS-PV)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- FISHER Faucet 8Bslh 08Ss (13242)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S Kitchen Faucets & Accessories