Shop All Food Service Faucets
T&S
B-1146-02A-CR4 Wall Mounted Workboard Faucet with 4 3/8'' Gooseneck Spout and Wrist Handles
Mfr # 510B114602CR
Zoro # G611511787
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B114602CR
- Zoro # G611511787
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-1146-02A-CR4 wall mounted faucet is an excellent choice whether you're looking to install a new water fixture or replace an existing one! It comes with a 9 11/16'' tall swivel gooseneck spout with a 2.2 GPM aerator to regulate the water flow without aerating the stream. The ceramic cartridge design also gives you enhanced reliability compared to traditional compression cartridges. In this design two ceramic discs fit together to seal the water flow. Since there is no rubber seat washer this results in fewer wear parts and a more reliable faucet. Wrist handles make turning the water on and off easy. 1/2'' NPT male inlets on 4'' centers make connecting it to your supply lines easy and tailpieces for 1/4'' NPT are included too.Overall Dimensions:Spout Length: 4 3/8''Faucet Height: 9 11/16''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Socket PVC Ball Valve 2-Way (2510020)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY6)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 110F-I)
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1150STE18)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S Food Service Faucets