Shop All Food Service Faucets
T&S
B-1146-01-WS Wall Mount Workboard Faucet
Mfr # 510B114601WS
Zoro # G811511969
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B114601WS
- Zoro # G811511969
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-1146-WS wall mount workboard faucet features a 5 1/16'' high swing gooseneck with a 2 15/16'' length and its 1.5 GPM water sense outlet ensures consistent even water flow. A polished chrome plated escutcheon provides a sleek professional appearance and two 150A tailpieces provide 1/4'' NPT male connections which can be removed to convert to 1/2'' NPT male connections. It also sits on 4'' centers.Overall Dimensions:Spout Length: 2 15/16''Faucet Height: 5 1/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- KOHLER Button, Diverter (1140645-BL)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 24", Brushed Nickel (GB2023-24BN)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S Kitchen Faucets & Accessories