Shop All Food Service Faucets
T&S
B-1142-04-CR Deck-Mounted 2.2 GPM Workboard Faucet with Gooseneck Spout and Wrist Action Handles
Mfr # 510B114204CR
Zoro # G011511806
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B114204CR
- Zoro # G011511806
- Country of Origin China
- Category Food Service Faucets
Description
Amplify the cleaning power in your establishment with this T&S deck-mounted workboard faucet. Equipped with a 5 3/4'' gooseneck spout this low-profile polished chrome-plated brass faucet utilizes a 2.2 GPM aerator to deliver optimal water pressure perfect for handwashing applications. The 4'' wrist action handles are labeled with color-coded indexes for quick identification of water temperature.This faucet's 8'' centers make it simple to install; the 1/2'' NPT male inlet install kit sold separately provides all of the setup components you need. It is engineered for maximum durability and uses ceramic cartridges to adjust the flow rate and temperature range from 40 degrees to 180 degrees Fahrenheit. When the handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 16''Faucet Height: 11 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 90 St Ell Brass Barstock (5316023)
- JOMAR VALVE 1" PVC Sched 80 Solvent Ball Valve (S-701)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Robe Hook, Polished Chrome (BD-RH1 26)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (705-LF 1X1/8X1)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S Food Service Faucets