Shop All Food Service Faucets
T&S
B-1141-XS-F12 Deck Mounted Workboard Faucet
Mfr # 510B141XSF12
Zoro # G511511993
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B141XSF12
- Zoro # G511511993
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-1141-XS-F12 deck mounted workboard faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 4'' centers while its 11 3/8'' gooseneck spout and 1.2 GPM aerator deliver extra-fast water flow in any application. Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent durability thanks to a solid brass spindle and body. When the lever handles of this faucet are turned the cartridge lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 11 3/8''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung, Width (In.): 16-3/4 (UT447E#01)
- LEGEND VALVE 1" X 1/2" CHROME HEX BUSHING (310-482CP)
- AMERICAN STANDARD Studio Dual Flush RHe Round Front 1.1/1., 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2795.204.020)
- PRO PRODUCTS All Purpose Liquid Softener Cleaner, 1gal (RK41N)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S Food Service Faucets