Shop All Food Service Faucets
T&S
B-1141-KIT Deck Mount Workboard Faucet with 6'' Swivel Gooseneck Spout
Mfr # 510B1141KIT
Zoro # G011511677
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1141KIT
- Zoro # G011511677
- Country of Origin United States
- Category Food Service Faucets
Description
Upgrade the efficiency of your cleaning process with this T&S B-1141-KIT deck mount workboard faucet with 6'' swivel gooseneck spout and 2.2 GPM aerator - Eterna cartridges. This unit utilizes 4'' centers a 24'' flexible supply hose and 1/2'' NPT male inlets for easy deck mount installation. Dual lever handles are color-coded to indicate water temperature and feature quarter-turn Eterna cartridges with spring checks to ensure that the faucet runs properly. The swivel gooseneck spout features a 6'' length for ample clearance and a 2.2 GPM aerator that introduces air into the water stream to reduce splashing and conserve water. Additionally a lock washer is included so that you can easily convert your unit from swivel to rigid.Overall Dimensions:Spout Length: 6''Faucet Width: 8 5/8''Faucet Height: 11 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Supply Adapter Asm-1.313-1.813 Roughin (1247984)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- THRIFCO PLUMBING 2 Inch Male Thread x Female Thread PVC 90 Street Elbow SCH 40 (8114196)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx6" L An (22CP-6-MH)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S Kitchen Faucets & Accessories