Shop All Food Service Faucets
T&S
B-1141 Deck Mounted Workboard Faucet with 4'' Centers - 5 3/4'' Swivel Gooseneck Spout
Mfr # 510B1141
Zoro # G011511509
Free Shipping & Returns
$259.99
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
- Brand T&S
- MFR # 510B1141
- Zoro # G011511509
- Country of Origin China
- Category Food Service Faucets
Description
Perfect for hand sinks bar sinks and other plumbing this deck mounted workboard faucet features a solid brass body that's plated with chrome and a polished chromeplated escutcheon for optimum stability and added visual appeal! This faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 4'' centers for installation. Attractive Design : This unit has a 11 3/8'' high swivel gooseneck with a 5 3/4'' length and a BPT stream regulator. It features a 2.2 GPM aerator for excellent flow. Compression Cartridges : This faucet includes quarterturn Eterna compression cartridges with spring checks to prevent the cross flow of water. Color Indexed Handles : The leverstyle handles are color coded to make it easy to tell hot from cold.
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
- KOHLER Plug Button (78205-96)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- ZORO SELECT San. Tee with Inlet, 3 In x 2 In Hub (02782)
- ZORO SELECT 1" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-137)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S Food Service Faucets