Shop All Food Service Faucets
T&S
B-1141-2VL15CR4 Deck Mount Workboard Faucet
Mfr # 510B11412VL15CR4
Zoro # G611511893
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B11412VL15CR4
- Zoro # G611511893
- Country of Origin United States
- Category Food Service Faucets
Description
Upgrade the efficiency of your cleaning process with this T&S B-1141-2VL15CR4 deck mount workboard faucet with wrist action handles 4 3/8'' gooseneck spout and 1.5 GPM laminar flow device. This unit utilizes 4'' centers and 1/2'' NPT male inlets with optional tailpieces and nuts for 1/4'' NPT for easy deck mount installation. Dual handles are color-coded to indicate water temperature with a wrist action design that allows you to operate the faucet hands-free.The handles also feature quarter-turn Cerama cartridges with check valves to ensure that the faucet runs properly. The swivel gooseneck spout features a 4 3/8'' length for ample clearance and a laminar device that reduces splashing without introducing air into the water supply for a smooth clear water flow. Additionally a lock washer is included so that you can easily convert your unit from swivel to rigid.Overall Dimensions:Spout Length: 4 3/8''Faucet Width: 12''Faucet Height: 10 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" R672 FEMALE BOILER DRAIN (107-555)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BISCUIT (PF276017)
- WINGITS Shower Basket, 10 In W, SS, Satin (WCONRBSN10)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHFSS75)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- T&S Food Service Faucets