Shop All Food Service Faucets
T&S
B-1141-04 Deck Mount Workboard Faucet
Mfr # 510B114104
Zoro # G211511835
Free Shipping & Returns
$335.99
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
- Brand T&S
- MFR # 510B114104
- Zoro # G211511835
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-1141-04 deck mount workboard faucet! This faucet features 4'' centers with 1/2'' NPT male connections for fast and easy installation and its escutcheon helps protect the internal components while creating an excellent presentation. The 11 3/8'' gooseneck provides ample clearance and reach and the 4'' wrist action handles make it easy to turn this faucet on and off. And thanks to the included tailpieces this faucet's centers are convertible to 1/4'' NPT for convenience.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 11 3/8''Faucet Width: 12''
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
- DANCO Seal Shower Dr Rubber 3/8X48In (88705)
- DANCO Aerator 1.5Gpm Dlt/Moen (9D00010780)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S Kitchen Faucets & Accessories