Shop All Food Service Faucets
T&S
B-1141-04-CR Deck Mounted Workboard Faucet
Mfr # 510B114104CR
Zoro # G111511737
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B114104CR
- Zoro # G111511737
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-1141-04-CR deck mounted workboard faucet is the perfect solution when you need a reliable water fixture for your facility. It boasts a set of 4'' centers for easy installation while its 11 3/8'' gooseneck spout and 2.2 GPM aerator deliver gentle water flow that's perfect for multiple applications.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the wrist handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 11 3/8''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Inlet Shank, Brass (957-003KJKABRBF)
- MUELLER INDUSTRIES Adjustable Closet Flange, 4x3", Spigot (1WHR6)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310024203)
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 1" Pipe (QXP5XP)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S Food Service Faucets