Shop All Food Service Faucets
T&S
B-1140-WH4 Deck Mounted Workboard Faucet
Mfr # 510B1140WH4
Zoro # G211511439
Free Shipping & Returns
$355.99
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
- Brand T&S
- MFR # 510B1140WH4
- Zoro # G211511439
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-1140-WH4 deck mounted workboard faucet is the perfect solution when you need a reliable water fixture for your facility. It boasts a set of 3 1/2'' centers for easy installation while its 11 9/16'' gooseneck spout and 2.2 GPM aerator deliver gentle water flow that's perfect for multiple applications.Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent durability thanks to a solid brass spindle and body. When the wrist handles of this faucet are turned the cartridge lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 5 3/4''Faucet Height: 11 9/16''Faucet Width: 12''
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
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7150801)
- ACORN CONTROLS Toilet, Wall, Satin, Stainless Steel (R2105-T-1)
- BILLCO STZ Industries 3/4 in. FIP each X 3/4 in. D FIP each Black Malleable Iron Coupling (316UPMCO-34)
- THRIFCO PLUMBING 1/8 Galvanized Plug (9218089)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S Kitchen Faucets & Accessories