Shop All Food Service Faucets
T&S
B-1139 Deck Mount Workboard Faucet with 5 3/4'' Swivel Gooseneck Nozzle and Wrist Action Handles
Mfr # 5100B1139
Zoro # G011511714
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 5100B1139
- Zoro # G011511714
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-1139 deck mount workboard faucet with 5 3/4'' swivel gooseneck nozzle and wrist action handles is an excellent choice for establishments looking to install a new water fixture or replace an existing one. The 5 3/4'' swivel gooseneck spout is built with a 2.2 GPM aerator that creates a gentle flow pattern with minimal splashing. The quarter-turn Eterna compression cartridges with spring checks allow for enhanced reliability compared to traditional compression cartridges working to prevent the crossflow of water as you complete day-to-day tasks.Expertly designed for easy on-and-off action this faucet is built with wrist action handles that allow for simplified water access throughout busy workdays. This unit features 1/2'' NPT male inlets for connection and a polished chrome-plated escutcheon for an appealing and durable exterior. Upgrade the efficiency of your establishment with this deck mount workboard faucet from T&S!Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 16''Faucet Height: 11 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 1-1/4 in Pipe Size (856-012)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs, Handle Type: Vinyl Grip Locking Handle (10B056666RRSE)
- RHEEM Sp213670 Element - Titanium (SP213670)
- NDS Coupling Pvc Cmp 3/4X4.5Cts (CCC-0750)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S Kitchen Faucets & Accessories