Shop All Food Service Faucets
T&S
B-1137 Wall Mounted Workboard Faucet with 8'' Centers - 18'' Double Jointed Swing Nozzle
Mfr # 510B1137
Zoro # G111512307
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B1137
- Zoro # G111512307
- Country of Origin China
- Category Food Service Faucets
Description
Perfect for three bowl sinks pot sinks and more the T&S B-1137 wall mounted workboard faucet features a polished chrome plated escutcheon for optimum stability and added visual appeal! It has a double jointed swing nozzle with a B-PT stream regulator that offers an 18'' spread when fully extended for optimum flexibility but can be folded up when you're finished for space-saving efficiency.The T&S B-1137 workboard faucet has two lever handles with color coded indexes. It has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 8'' centers for installation.Overall Dimensions:Spout Length: 18''Faucet Height: 7 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Sage Standard Paper Holder Bright Chrome (DN6808CH)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 3/4 in Pipe Size (8353C033)
- HOSE MASTER 3/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-012)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4129-007)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN Aquasense Faucets (Z843M4-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S Kitchen Faucets & Accessories