Shop All Food Service Faucets
T&S
B-1136 Wall Mounted Workboard Faucet with 4'' Centers - 18'' Double Jointed Swing Nozzle
Mfr # 510B1136
Zoro # G611512302
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1136
- Zoro # G611512302
- Country of Origin United States
- Category Food Service Faucets
Description
Perfect for three bowl sinks pot sinks and more the T&S B-1136 wall mounted workboard faucet features a polished chrome plated escutcheon for optimum stability and added visual appeal! It has a double jointed swing nozzle with a B-PT stream regulator that offers an 18'' spread when fully extended for optimum flexibility but can be folded up when you're finished for space-saving efficiency.The T&S B-1136 workboard faucet has two lever handles with color coded indexes. It has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 4'' centers for installation.Overall Dimensions:Spout Length: 18''Faucet Height: 7 1/2''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1/2 in, Schedule 40 (402247)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 175 PSI (810sGK-15-NPT-m/-15/-FKM 175 PSI)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit Filtered (LZWSRK)
- WOODFORD MFG 1-1/16 in. x 3/4 in. FPT x MPT x 20 in. L Freezeless Model 22 Anti-Rupture Hot Cold Sillcock Valve (22P-20-MH)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S Food Service Faucets