Shop All Food Service Faucets
T&S
B-1132 Deck Mounted Workboard Faucet with 8'' Centers - 18'' Double Jointed Swing Nozzle
Mfr # 510B1132
Zoro # G011512421
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B1132
- Zoro # G011512421
- Country of Origin United States
- Category Food Service Faucets
Description
Perfect for three bowl sinks pot sinks and more the T&S B-1132 deck mounted workboard faucet features a polished chrome plated escutcheon for optimum stability and added visual appeal! It has a double jointed swing nozzle with a B-PT stream regulator that offers an 18'' spread when fully extended for optimum flexibility but can be folded up when you're finished for space-saving efficiency.The T&S B-1132 workboard faucet has two lever handles with color coded indexes. It has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 8'' centers for installation.Overall Dimensions:Spout Length: 18''Faucet Height: 8 3/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 in Pipe Size (8353C035)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- WATTS Dielectric Union, 1-1/2 In, FIPxFBP, 250psi (1 1/2 LF3003)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/2" OD x 500', Blue (PE12CNB)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S Kitchen Faucets & Accessories