Shop All Food Service Faucets
T&S
B-1125-XS-HM Wall Mount Workboard Faucet with 8'' Centers 2 15/16'' Gooseneck Spout
Mfr # 510B1125XSHM
Zoro # G111512048
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B1125XSHM
- Zoro # G111512048
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-1125-XS-HM wall mount workboard faucet features a 5 1/16'' high swing gooseneck with a 2 15/16'' length and its 1.5 GPM vandal resistant laminar outlet ensures consistent even water flow. For superior sanitation this faucet's 4'' wrist action handles allow your employees to adjust water flow without using their hands. This faucet has 1/2'' NPT male connections and sits on 8'' centers.Overall Dimensions:Spout Length: 2 15/16''Faucet Height: 5 1/16''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Drinking Fountain Faucet Complete Bubbler Unit, Lead Free (176412LF)
- KINGSTON BRASS Extended Disposal Flange, Matte Black (BS2000MB)
- APACHE Std Worm Gear Clamp, 1-5/8" to 3-1/2" (48006507)
- AMERICAN STANDARD Tee and Hose Kit, (M953006-0070A)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- FISHER Faucet Bd 12Rgn (3816)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S Food Service Faucets