Shop All Food Service Faucets
T&S
B-1122-PT Deck Mount Workboard Faucet with Lever Handle 10'' Swing Nozzle
Mfr # 510B1122PT
Zoro # G111512161
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1122PT
- Zoro # G111512161
- Country of Origin United States
- Category Food Service Faucets
Description
Upgrade the efficiency of your cleaning process with this T&S B-1122-PT deck mount workboard faucet with lever handle 10'' swing nozzle and stream regulator outlet. This unit utilizes 8'' centers and 1/2'' NPT male inlets with optional tailpieces and nuts for 1/4'' NPT for easy deck mount installation. Dual lever handles are color-coded to indicate water temperature and quarter-turn Eterna cartridges with spring checks work to prevent the crossflow of water to keep your unit running properly. The swing nozzle features a generous 10'' length for optimal clearance and stream regulator outlet that produces a strong steady water flow that's ideal for filling your sinks or pots. Additionally a lock washer is included so that you can easily convert your unit from swivel to rigid.Overall Dimensions:Spout Length: 10''Faucet Width: 12 5/8''Faucet Height: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049411)
- ZORO SELECT 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (570-050)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type M (MH06005)
- BEST GARDEN Poly Y-Connector Hose Shutoff (55056)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S Kitchen Faucets & Accessories