Shop All Food Service Faucets
T&S
B-1120-XS-F12 Deck Mounted Workboard Faucet
Mfr # 5101120XSF12
Zoro # G311511803
product price: $301.99
/ea
Free Shipping & Returns
$301.99
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
- Brand T&S
- MFR # 5101120XSF12
- Zoro # G311511803
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-1120-XS-F12 deck mounted workboard faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' centers while its 6'' swing spout and 1.2 GPM aerator deliver extra-fast water flow in any application. Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent durability thanks to a solid brass spindle and body. When the lever handles of this faucet are turned the cartridge lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 6''Faucet Height: 6 3/16''Faucet Width: 12 5/8''
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
- LEGEND VALVE 1" GALVANIZED CAP (352-485C)
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- VIEGA Viega MegaPress adapter, 2" x 2" (25125)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- FISHER Faucet Swxh 03Srv (82295)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Food Service Faucets