Shop All Food Service Faucets
T&S
B-1117 Wall Mounted Workboard Faucet with 4'' Centers - 10'' Swing Nozzle
Mfr # 510B1117
Zoro # G711512073
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1117
- Zoro # G711512073
- Country of Origin United States
- Category Food Service Faucets
Description
Perfect for hand sinks bar sinks and more the T&S B-1117 wall mounted workboard faucet features a chrome plated escutcheon for optimum stability and added visual appeal! It has a 10'' swing nozzle with a B-PT stream regulator and two lever handles with color coded indexes. This faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 4'' centers for installation.Overall Dimensions:Spout Length: 10''Faucet Height: 6 3/4''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Disconnect Tongs, SS, 3/4" Tube Size (U713A)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0330015405)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD300)
- RIDGID MegaPress(R) Jaw Kit, 27" L x 9-1/2" H (60638)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S Food Service Faucets