No Product Image Available

T&S

B-1116 Wall Mounted Workboard Faucet with 8'' Swing Spout 2.2 GPM Aerator 4'' Centers Rect


product price: $275.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The T&S B-1116 wall mounted swing workboard faucet delivers quality and craftsmanship that you can depend on whether you're installing this product as a brand new water fixture or replacing an old one. The faucet spout features a swivel design that lets it be moved as needed but if you prefer to keep it in one fixed position you can do so with the included lockwasher. It measures 8'' long while the 2 7/8'' clearance gives you plenty of space to place glasses and containers. An aerator outlet at the end of the spout introduces air to the water supply to produce a soft stream that's ideal for most faucet applications while maintaining a flow rate of approximately 2.2 GPM at 60 psi.The faucet can operate at pressures between 20 - 125 psi and temperatures ranging from 40 - 140 degrees Fahrenheit. And since it is made from polished chrome-plated brass you can be sure that this faucet will stand up to even the most demanding environments for years to come. It features a lever handle design and Eterna compression cartridges that turn the water flow on and off. Connection to your water lines is simple thanks to 4'' centers and the inlet size is 1/2'' NPT male with hardware for an optional for 1/4'' NPT connection too.T&S has been providing commercial applications with innovative plumbing solutions for all of their most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 8''Faucet Height: 6''Faucet Width: 8 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.