Shop All Food Service Faucets
T&S
B-1115-132X-02 Wall Mount Workboard Faucet
Mfr # 510B11151302
Zoro # G811512058
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B11151302
- Zoro # G811512058
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-1115-132X-02 wall mount workboard faucet! This faucet features 4'' centers with 1/2'' NPT male connections for fast and easy installation and its escutcheon helps protect the internal components while creating an excellent presentation. The 8 7/8'' gooseneck provides ample clearance and reach and the 4'' wrist action handles make it easy to turn this faucet on and off without using your hands. And thanks to the included tailpieces this faucet's centers are convertible to 1/4'' NPT for convenience.Overall Dimensions:Spout Length: 2 7/8''Faucet Height: 8 7/8''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 7 L x 7 H Polystyrene Sidesplash Bathtub Guard in White (2091012)
- RHEEM Orifice (AP7492BB-12)
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- KOHLER Kit, Mounting Hardware (1286436-SR)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S Kitchen Faucets & Accessories