Shop All Food Service Faucets
T&S
B-1111-XS Deck Mount Workboard Faucet with 4'' Centers 8'' Swing Nozzle Escutcheon and Tailpieces
Mfr # 510B1111XS
Zoro # G211512320
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1111XS
- Zoro # G211512320
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-1111-XS deck mount workboard faucet! This faucet features 4'' centers with 1/2'' NPSM male connections for fast and easy installation and its escutcheon helps protect the internal components while creating an excellent presentation. The 8'' swing nozzle provides ample clearance and reach and thanks to the included tailpieces this faucet's centers are convertible to 1/4'' NPT for convenience.Overall Dimensions:Spout Length: 8''Faucet Height: 6 3/4''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 5 in x 4 in Pipe Size (437490)
- KOHLER Decorative Double Robe Hook (26525-BN)
- ZORO SELECT Dual Reducing Tee, Brass, 1 x 3/4 x 1/2 in (ZUSA-PF-10515)
- PARKER Brass Metric Compression Fitting (0108 10 13)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S Kitchen Faucets & Accessories