Shop All Food Service Faucets
T&S
B-1111-WH4 Deck Mount Workboard Faucet
Mfr # 510B1111WH4
Zoro # G211512368
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B1111WH4
- Zoro # G211512368
- Country of Origin United States
- Category Food Service Faucets
Description
Upgrade the efficiency of your establishment with this T&S B-1111-WH4 deck mount workboard faucet with wrist action handles and 8'' swing nozzle with 2.2 GPM aerator. The chrome-plated brass body and chrome-plated metal handles and escutcheon provide an attractive exterior and exceptional durability throughout constant use. The 4'' wrist action handles allow for easy hands-free water access and feature color-coded indexes for quick water temperature identification.For easy deck mounting this unit is built with 4'' centers 1/2'' NTP male inlets and tailpieces and nuts for 1/4'' NPT male connections. The 8'' swing nozzle offers plenty of clearance for easy handwashing and a powerful 2.2 GPM output from the attached aerator. Additionally quarter-turn Eterna compression cartridges with spring checks prevent the crossflow of water to keep your faucet running properly.Overall Dimensions:Spout Length: 8''Faucet Width: 12''Faucet Height: 6 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Solid End Cap, Clamp, 316L, SS, 3" (16AMP-R300)
- THRIFCO PLUMBING Hot/Cold Stem for Valley Faucets, 3Z-6H/C, Replaces Danco 17312 (4401744)
- PARKER Female x Male Adapter, Brass, 1/8 in (222P-2-2)
- INTERDESIGN Suction Shower Basket (41620)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-1122 Workboard Faucet - 10" Nozzle (B-1122)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S Food Service Faucets