Shop All Food Service Faucets
T&S
B-1110-XS-V12CR Deck Mounted Workboard Faucet
Mfr # 510B11XSV12C
Zoro # G211511965
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B11XSV12C
- Zoro # G211511965
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-1110-XS-V12CR deck mounted workboard faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 4'' centers while its 6'' swing spout and 1.2 GPM aerator deliver gentle water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to control the water flow. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 6''Faucet Height: 6 3/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER Undersink Water Filtration System with CB3 Carbon Block Cartridge (OT32-S-S18)
- ZORO SELECT PVC Coupling, Socket, 3 in Pipe Size (P100-030)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (7433003783)
- PARKER Tubing, Blue, Overall 100 ft L (E-43-B-0100)
- T&S BRASS T&S Brass B-1122 Workboard Faucet - 10" Nozzle (B-1122)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S Kitchen Faucets & Accessories