Shop All Food Service Faucets
T&S
B-1110-132X-F10 Deck Mounted Workboard Faucet
Mfr # 51011132XF10
Zoro # G011511684
Free Shipping & Returns
$286.99
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
- Brand T&S
- MFR # 51011132XF10
- Zoro # G011511684
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-1110-132X-F10 deck mounted workboard faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 4'' centers while its 9 5/8'' gooseneck spout and 1 GPM aerator deliver extra-fast water flow in any application. Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent durability thanks to a solid brass spindle and body. When the lever handles of this faucet are turned the spindle lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 2 7/8''Faucet Height: 9 5/8''Faucet Width: 8 5/8''
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
- FLUIDMASTER Wax Seal, For: 3 in and 4 in Waste Lines (7510)
- ZORO SELECT Poly Tube, 4 mm Inside Dia. (PE06M-NA-50)
- DIXON 2" Threaded Cast Iron Foot Valve (DFVS25)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-4)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S Kitchen Faucets & Accessories