Shop All Food Service Faucets
T&S
B-1103 Deck Mounted Workboard Faucet with 3 1/2'' Centers - 12'' Swing Nozzle
Mfr # 510B1103
Zoro # G211512030
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B1103
- Zoro # G211512030
- Country of Origin United States
- Category Food Service Faucets
Description
Perfect for hand sinks bar sinks and more the T&S B-1103 deck mounted workboard faucet features a polished chrome plated escutcheon for optimum stability and added visual appeal! It has a 12'' swing nozzle with a B-PT stream regulator and two lever handles with color coded indexes. This faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 3 1/2'' centers for installation.Overall Dimensions:Spout Length: 12''Faucet Height: 8 5/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Melt Blown Filter Cartridge, 10 gpm, 30 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS30M20)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 1 in x 3/4 in Pipe Size (1406131)
- ALLPOINTS Wall Bracket (265916)
- B & K/MUELLER INDSIMPORT 112 WHT Ball Valve (107-637HC)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S Food Service Faucets