Shop All Food Service Faucets
T&S
B-1100 Deck Mounted Workboard Faucet with 3 1/2'' Centers - 6'' Swing Nozzle
Mfr # 510B1100
Zoro # G411512182
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B1100
- Zoro # G411512182
- Country of Origin United States
- Category Food Service Faucets
Description
Perfect for hand sinks bar sinks and more the T&S B-1100 deck mounted workboard faucet features a polished chrome plated escutcheon for optimum stability and added visual appeal! It has a 6'' swing nozzle with a B-PT stream regulator and two lever handles with color coded indexes. This faucet has 1/2'' NPT male shanks and a tailpiece for an optional 1/4'' NPT connection and it requires holes punched on 3 1/2'' centers for installation.Overall Dimensions:Spout Length: 6''Faucet Height: 6 5/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF VALVE BACKWATER PVC 3in. (869-S3PPK)
- RINNAI 2/4 Cd Horiz Termimation Kit 21In Pptl (229032)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB3638PLSO)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S Food Service Faucets