Shop All Utility Sink Faucets
T&S
B-0869 Deck Mount Mixing Faucet
Mfr # 510B0869
Zoro # G611512401
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0869
- Zoro # G611512401
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0869 deck mount mixing faucet! This faucet features 8'' adjustable centers with 1/2'' NPSM connections for fast and easy installation and its 6'' wrist action handles make it easy to turn this faucet on and off without using your hands. Its 11 5/8'' tall gooseneck provides excellent clearance and thanks to the included pop up drain assembly this faucet has everything you need to create a fully equipped sink.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/8" ID x 1/4" OD x 100' (PVC18-14ANA)
- WATCO 600 Trip Lever Series 16" Nickel Sch. 40 PVC Bath Waste Kit (600-TL-PVC-BN)
- HOMEWERKS Coupling 3/4 Pvc Comp (160-104)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 5" Gooseneck Spout (EVO-4DM-5G)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8SM-12-G)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- BK RESOURCES Optiflow Heavy Duty Faucet with 18" Double-Jointed Swing Spout (BKF-18-G)
- T&S Utility Sink Faucets