Shop All Utility Sink Faucets
T&S
B-0850 Deck Mount Mixing Faucet
Mfr # 510B0850
Zoro # G511512341
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0850
- Zoro # G511512341
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0850 deck mount mixing faucet! This faucet features 8'' adjustable centers with 1/2'' NPSM connections for fast and easy installation and its 10 9/16'' gooseneck provides excellent clearance. And thanks to the escutcheons on each handle this faucet's interior is protected while creating an attractive presentation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Vacuum Breaker, 3 In., FNPT, PVC, 100 psi (VBS300VT-PV)
- MSI Carrara Sky 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0002)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- LEGRIS Push-to-Connect Union, 5/16 in Tube Size, Brass, Silver (3606 08 00)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Deck Mount (BKF8HD-6-G)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- BK RESOURCES WorkForce Standard Duty Faucet, Body Only, 4" O.C. deck mount (BKD-XX-G)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- T&S Utility Sink Faucets