Shop All Utility Sink Faucets
T&S
B-0842 Deck Mounted Single Temperature Faucet
Mfr # 510B0842
Zoro # G711512462
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0842
- Zoro # G711512462
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0842 deck mounted single temperature faucet features a 7 1/16'' long rigid nozzle with a 2.2 GPM aerator. To make installation easy it also boasts 1/2'' NPSM male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided. A wrist action handle with color coded index allows you to turn water on and off easily using your wrists which limits the opportunity for germs to come in contact with you or others. Water leaving the faucet will be at a single temperature but this item features a temperature mixing valve which fits below the deck and allows you to manually adjust the water outlet temperature. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications.Overall Dimensions:Spout Length: 4 5/16''Faucet Height: 8 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3" Aluminum Part F (330FAL)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5666)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 2 In Out (31500111014000 IP)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027404)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BK8D-10-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- ADVANCE TABCO Replacement Gooseneck Spout HD faucet 8-1/2 in. reach (K-134SP)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 5" Gooseneck Spout (EVO-4DM-5G)
- BK RESOURCES 48 Service Sink Faucet Hose with Standard Garden Hose Threading (BK-SFH-48)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- T&S Utility Sink Faucets