Shop All Utility Sink Faucets
T&S
B-0810 Wall Mount Faucet with 3 1/8'' Vertical Spout 2.2 GPM Rosespray Outlet Rect
Mfr # 510B0810
Zoro # G811512478
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0810
- Zoro # G811512478
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0810 wall mount faucet is a great choice for your business. It features a 3 1/8'' long vertical spout that points downward and a 2.2 GPM outlet that produces a rosespray pattern. Quarter-turn Eterna compression cartridges control the water flow while a pair of 4-arm handles makes it easy to turn the faucet on and off. Spring checks in the cartridges help prevent cross flow between the hot and cold lines.This faucet installs with a set of vertical centers that adjust from 2 3/4'' to 3 1/4'' to accommodate varying water line setups. The hot connection is stacked vertically above the cold connection and it uses 1/2'' NPT female inlets.Overall Dimensions:Spout Length: 3 1/8''Faucet Height: 6 1/8''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Turn Ceramic Valve, Replacement (GP330004)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79125)
- AMERICAN STANDARD Deck Plate, 4" Size (775P400.002)
- AMERICAN STANDARD Dual Flush Push Button TMount Wdi (7381203-201.0070A)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Deck Mount (BK8D-12-G)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Deck Mount (BKD-8-G)
- BK RESOURCES OptiFlow Solid Body Faucet, 5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-5G-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" O.C. Splash Mount (BKF-W-6-G)
- T&S Utility Sink Faucets