Shop All Utility Sink Faucets
T&S
B-0736 Wall Mount Sill Faucet
Mfr # 510B0736
Zoro # G711511625
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0736
- Zoro # G711511625
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0736 wall mounted sill faucet delivers quality and craftsmanship that you can depend on whether you're installing this product as a brand new water fixture or replacing an old one. The faucet spout measures 3 5/8'' long while the garden hose male outlet lets you attach a hose to the end of the spout for added reach. It maintains a flow rate of approximately 9.1 GPM at 60 psi.The faucet can operate at pressures between 20 - 125 psi and temperatures ranging from 40 - 140 degrees Fahrenheit. And since it is made from rough chrome-plated brass you can be sure that this faucet will stand up to even the most demanding environments for years to come. It features a loose key stop and tee handle design with a compression cartridge to turn the water flow on and off. This design reduces the risk of tampering because the user must have the tee handle to control the water flow so it's a great option in locations where unwanted faucet use is a concern. The inlet size is 1/2'' NPT female. A vacuum breaker is included to prevent harmful backflow from entering your potable water supply and may be required by some codes.T&S has been providing commercial applications with innovative plumbing solutions for all of their most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 1 11/16''Faucet Width: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Coupling Black Merchant 2In (BSC 50)
- ZORO SELECT 1-1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG11)
- CHICAGO FAUCET Diverter Valve, Stainless/Brass (1103-006JKABNF)
- DWYER INSTRUMENTS Mini Brass Ball Valve, M X F Min Bv Tee 38 (MVB-TM3)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- BK RESOURCES WorkForce Standard Duty Faucet, 5"gooseneck spout, 4" O.C.Deck Mount (BKD-5G-G)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (2PM440)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Splash Mount (BKF-W-8-G)
- KINGSTON BRASS Laundry Tray Faucet, Brushed Nickel (KB471SN)
- T&S Utility Sink Faucets