Shop All Utility Sink Faucets
T&S
B-0718 Single Sink Faucet with 1/2'' NPT Male Inlet 4 Arm Handle Blue Index
Mfr # 510B0718
Zoro # G211511903
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0718
- Zoro # G211511903
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0718 single sink faucet with 3/4'' garden hose outlet is perfect for use in a variety of commercial kitchen and janitorial applications. Its 175F four arm handle with ''CW'' snap in color-coded index provides easy on/off cold water flow while its 5'' clearance from the inlet to the center of the outlet allows for ample room for mop sinks and buckets to fill.Overall Dimensions:Spout Length: 1 1/2''Faucet Height: 4 1/2''Faucet Width: 2 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME12)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- ZORO SELECT 4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800400CG1000)
- BLACK SWAN PTFE Tape-Low Density-China 1" X 260" (02109)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 12" Swing Spout (EVO-8DM-12)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Deck Mount (BKD-10-G)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1379)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- BK RESOURCES OptiFlow Solid Body Faucet, 3.5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-3G-G)
- T&S Utility Sink Faucets